Zoro Homepage

Thermocouple Probe, Type K

  • Mfr # ATT29

  • Zoro # G2655265


product price: $27.63
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 950 Degrees
Temp. Range (C)
-40 Degrees to 510 Degrees
Probe Length
3 ft
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT29
Zoro #
G2655265
UPC #
053533601268
Country of Origin
Korea, Republic of

Dimensions

Probe Length
3 ft
Probe Wire Length
4 ft
Wire Length
4 ft.
Cable Length
4 ft
Probe Size
3 ft

Details

Item
Bead Wire Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 950 Degrees
Temp. Range (C)
-40 Degrees to 510 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
K Type
Probe Connection Type
K Type
Probe Contact Material
Wire
Use
Air or Surface
Response Time
2 sec
Temperature Measuring Element
K Thermocouple
Probe Material
Wire
Temperature Range
-40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C
For Application
Air
Junction Type
Exposed
For Air
Yes
Minimum Temperature C
-40 Degrees C
Maximum Temperature F
950 Degrees F
Maximum Temperature C
510 Degrees C
Maximum Wire Gauge
24 AWG
Thermocouple Type
Type K
Minimum Temperature F
-40 Degrees F
Probe Bend
Straight
Cable Material
Fiberglass Coated
For Surfaces
Yes
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
510 Degrees C
Maximum Temperature °F
950 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
510 Degrees C
Maximum Temperature °F
950 Degrees F
Minimum Temperature °C
-40 Degrees C

Description

Bead Wire Temperature Probe, Type K, Exposed, For Application Air, Probe Size 3 ft, Cable Length 4 ft, -40 Degrees to 950 Degrees F/-40 Degrees to 510 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.