True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity

  • Mfr # DL579-N

  • Zoro # G204319585


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
750 V AC
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL579-N
Zoro #
G204319585
UPC #
053533509304
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
1 yr
Max. Conductor Size
31.0mm
Maximum Conductor Size
31.0mm

Details

Item
True-RMS Dual Display 600A Clamp Meter w
Digital/Analog
Digital
Max. AC Amps
600 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
750 V AC
Max. Ohms
60 megaohm
Jaw Capacity
1.25 in (31.75mm)
Temp. Range
-328 Degrees to 2462 Degrees F
Safety Rating
CAT III 600V, CAT IV 300V
Display
Backlit LCD
Jaw Opening
1.25 in
Max. DC Amps
600 A
Max. AC Volts
750 V AC
Calibration Frequency
90 Hz
Data Hold
Yes
Memory
Min/Max; Data Hold
Battery Type
(4) AAA
Thermometer Type
Type K Thermocouple
Auto Power Off
No
Bar Graph
No
Calibration Certificate
cETLus UL 61010-1: 2012
Includes
Alligator Clips, Batteries, Temperature Probes, Test Leads, Zippered Pouch
Auto Ranging
Yes
Audible Continuity
Yes
Counts
6000
Diode Test
Yes
Midscale Resistance
31 megaohm
AC Current Accuracy
+/-2.0% + 8 Digits
Non-Contact Voltage Detector
Yes
Special Features
Built In Voltage Detector
Inrush
Yes
Capacitance
6,000 uF
Standards
ETL lised
Peak Hold
No
Frequency Counter
99.99kHz
Operating Temp.
35 ¿ to 122 ¿F (0 ¿ to 50 ¿C)
Display Type
Backlit LCD
Parameters Measured
Temperature (K)
Jaw Style
Clamp On
Calibration Certificate Included
cETLus UL 61010-1: 2012

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, CAT IV 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, IP Rating IP42, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Low Input Impedance, Inrush Current, Non-Contact Voltage, Resistance, Temperature

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.