True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity

  • Mfr # DL589-N

  • Zoro # G604851487


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
750 V AC
Max. Ohms
60 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL589-N
Zoro #
G604851487
UPC #
053533509298
Country of Origin
Korea, Republic of

Dimensions

Max. Conductor Size
31.0mm
Manufacturers Warranty Length
2 yr
Maximum Conductor Size
31.0mm

Details

Item
True-RMS Dual Display 600A Clamp Meter w
Digital/Analog
Digital
Max. AC Amps
600 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
750 V AC
Max. Ohms
60 megaohm
Jaw Capacity
1.25 in (31.75mm)
Temp. Range
-328 Degrees to 2462 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
1.25 in
Max. DC Amps
600 A
Max. AC Volts
750 V AC
Calibration Frequency
90 Hz
Special Features
Built In Voltage Detector
Thermometer Type
Type K Thermocouple
Peak Hold
No
Battery Type
(4) AAA
Data Hold
Yes
Auto Ranging
Yes
Capacitance
6,000 uF
Frequency Counter
99.99kHz
Includes
Alligator Clips, Batteries, Temperature Probe, Test Leads, Zippered Pouch
Midscale Resistance
33 megaohm
Diode Test
Yes
Operating Temp.
37 ¿ to 122 ¿F (0 ¿ to 50 ¿C)
Calibration Certificate
cETLus UL 61010-1: 2012
Audible Continuity
Yes
AC Current Accuracy
+/-2.0% + 8 Digits
Counts
6000
Standards
ETL lised
Inrush
Yes
Non-Contact Voltage Detector
Yes
Auto Power Off
No
Bar Graph
No
Memory
Min/Max/Avg; Data Hold
Parameters Measured
Temperature (K)
Display Type
Backlit LCD
Jaw Style
Clamp On
Calibration Certificate Included
cETLus UL 61010-1: 2012

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, IP Rating IP42, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Duty Cycle, Frequency, Low Input Impedance, Non-Contact Voltage, Resistance, Intrinsically Safe No, Data Logging Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.