Zoro Homepage

Wireless Refrigerant Charging Kit

  • Mfr # HUB4

  • Zoro # G6665379


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Application
HVACR
For Use With
All CFC, HCFC and HFC Refrigerants
Material
Plastic/Metal
Includes
Carrying Case
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUB4
Zoro #
G6665379
UPC #
053533508239
Country of Origin
Taiwan, Province of China

Dimensions

Size
6-45/64 in x 1-9/16 in x 1-13/32 in
Width
1 13/32 in
Length
6 45/64 in

Details

Application
HVACR
For Use With
All CFC, HCFC and HFC Refrigerants
Material
Plastic/Metal
Includes
Carrying Case
Item
Charging Kit
Color
Black/Yellow
Max. Working Pressure
725 psi
Standards
CE Certified, FCC Compliant, IC Compliant
Series
HUB
Accuracy
+/- 0.6 Degrees F, 0.4 % FS
Product Type
Charging Kit
Pressure Display Units
bar, kPa, mPa, psi
Operating Temperature - Minimum
32 Degrees F
Display Pressure - Maximum
725 psi
App Compatibility
UEi HUB
For Refrigerant Type
Measures
Pressure/Temperature
Battery Type
AA
Response Time
30 sec
A2L Compatibility
A2L Compatible
Connectivity
Bluetooth
Display Temperature - Maximum
176 Degrees F
Number of Batteries
4
Warranty
1 yr
Temperature Measurement Units
Degrees C, Degrees F
Display Type
No Display
For Operating System
Android(TM), iOS(R)
Includes Batteries
Batteries Included
Operating Temperature - Maximum
176 Degrees F
Display Temperature - Minimum
32 Degrees F
Power Source
Battery
Display Location
App-Based
Pressure Resolution
0.1 psi
Tools Included
(2) Temperature Clamps, (2) Wireless Pressure Gauges
Display Pressure - Minimum
0 psi
Temperature Resolution
0.1 Degrees F

Description

Refrigerant Charging Kit,Bk/Yellow,HVACR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.