Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROTECH22FC
Zoro #
G408147274
UPC #
702755020097
Country of Origin
United States
Description
Uflexis ideal for tasks that formerly needed steering, steering cables, and a helm Uflex has now merged all three into a single, easytoassemble unit It comes with everything you need to replace the steering on singlestation boats with a single powerassisted sterndrive or inboard engine The Rotech22FC is the first system to combine hydraulic steering with a front mount cable EC Tiller to steer up to 150HP outboard motors It offers safe driving control at high speeds and minimizes helmsman stress while navigating at low speeds Key features Rotary Steering Kit with a 22foot cable Cable T71FC helm, X34 90 degree mounting bezel, and M66 22 ft steering cable are included in the kit Installation is quick and uncomplicated The helm has a typical 34 in diameter shaft with a taper Helm employs a planetary gear design that distributes engine torque evenly over three locations of the central gear, splitting and balancing system load Stainless steel is used for all cable output ends 38 revolutions of the steering wheel locktolock The maximum permissible steering wheel diameter is 16 inches Not for use with boats that exceed 50 mph Uflex ROTECH22 has been replaced Specifications Manufacturer Part Number ROTECH22FC Brand Uflex USA T71FC Helm 4 78 D Behind Dash Front x 5 1516 x 5 38 W x H Tapered Shaft 34 Length 10 Feet Hose TypeMechanical Steering Kits Convenient kit, especially suitable as replacement steering, that includes helm, bezel and cable The cable is available in 1ft increments from 8 to 20 feet specify cable length when ordering Steering wheel not included XXlength This product replaces 71122, 702755020097, RO22, ROTECH22FC, ROTECH22, 216ROTECH22FC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.