Loredan Steering Wheel - Black Poly Grip with Polished Stainless Steel Spokes, 13.8in 350mm

  • Mfr # LOREDAN B/P/CH

  • Zoro # G115562568


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Depth
14.5 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOREDAN B/P/CH
Zoro #
G115562568
UPC #
702755049302
Country of Origin
Italy

Dimensions

Length
14.5 in
Depth
14.5 in

Details

Color
Black
Material
Aluminum

Description

Equidistant 3 spoke wheel with black polyurethane grip and polished stainless steel spokes. All Uflex steering wheels meet the directive 2013/53/EU requirements about pleasure boats. All steering wheels are CE marked in conformity with the EN 28848 - EN 29775 and ABCY P22 safety standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.