Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS WHEEL BLK POLY GRIP

  • Mfr # V21B

  • Zoro # G915562768


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Depth
14.5 in
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V21B
Zoro #
G915562768
UPC #
702755041597
Country of Origin
Italy

Dimensions

Depth
14.5 in
Length
14.5 in

Details

Color
Black
Material
Aluminum

Description

Equidistant 3 spoke wheel with black polyurethane grip, stainless steel spokes, and chrome center hub. All Uflex steering wheels meet the directive 2013/53/EU requirements about pleasure boats. All steering wheels are CE marked in conformity with the EN 28848 - EN 29775 and ABCY P22 safety standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.