Zoro Homepage

Standard Control Cable with C4 Stroke 3.1in 80mm for BRP/Evinrude Pre-1979 - 12ft

  • Mfr # C4X12

  • Zoro # G515558864


product price: $42.55
/ea

Key Features

Color
Black
Depth
16.5 in
Material
Steel
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4X12
Zoro #
G515558864
UPC #
702755011781
Country of Origin
United States

Dimensions

Depth
16.5 in
Length
16.5 in

Details

Color
Black
Material
Steel

Description

Uflex C4 standard control cables are designed for use with BRP - Evinrude OMC engines manufactured before 1979. They feature a 3.1 80mm stroke. The C4X12 model is 12' in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.