Zoro Homepage

702755019794 Rotech 17 Ft. Steering Pack Includes Cable Bezel Helm

  • Mfr # PV1794447

  • Zoro # G316347025


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1794447
Zoro #
G316347025
UPC #
-
Country of Origin
China

Description

Features Fast connect simple installation All stainless steel cable output ends Corrosion resistant materials Particulary suitable where clearance is limited Standard 0.75 in. tapered shaft Lock-to-lock steering wheel turns - 3 8 Stroke - 9 in. Maximum allowable steering wheel diameter - 16 in. Minimum steering cable bend radius - 7.9 in. Minimal feedback Compact for mounting T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat For boats faster than 50 mph the twin cable steering system T72FC is recommended Exceeds EN 28848 safety standards Exceeds ABYC P17 safety standards Rotech - X17 T71FC - helm X34 - 90° bezel M66 - 17 ft. steering cable Item Weight - 14.20 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.