Shop UFLEX USA
See all product information
Create Account
Minn Kota Ultrex Quest Series Bow Mount Freshwater Trolling Motor, 90 / 115 lbs. Thrust, 52" Shaft
- Mfr # 1368921
- Zoro # G024011928
product price:Â
$
4,718.99
/ea
Free Shipping & Returns
Key Features
Width
19.75 in
Thrust
90 / 115 lb
Voltage
24/36 V
Length
70.25 in
Speed
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1368921
- Zoro #
- G024011928
- UPC #
- 029402049264
- Country of Origin
- United States
Dimensions
- Width
- 19.75 in
- Length
- 70.25 in
- Height
- 10.25 in
Details
- Thrust
- 90 / 115 lb
- Voltage
- 24/36 V
- Speed
- Variable
Description
Minn Kota Ultrex Quest Series Bow Mount Freshwater Trolling Motor, 90 / 115 lbs. Thrust, 52" Shaft, 24 / 36 Volts w/Micro Remote, Foot Pedal & MEGA Down Imaging Sonar. Only Ultrex combines the most responsive, intuitive steering ever with GPS-powered automatic boat control. Now the best trolling motor ever built has been completely re-imagined to handle even tougher abuse. The new QUEST series of dual 24 / 36 volt brushless trolling motors was designed for anglers who demand the best from their equipment - even in the harshest environments. With a programmable foot pedal, re-engineered motor and mount, more advanced GPS functionality than ever and even an eco mode to extend battery life, the only thing this motor won't do - is quit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.