Zoro Homepage

Uflex Helm Pump 2.0 Cubic Inches

  • Mfr # UP33FM

  • Zoro # G214543895


product price: $858.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP33FM
Zoro #
G214543895
UPC #
702755021629
Country of Origin
Italy

Description

UP33FM Helm Pump 2.0 Cubic Inches Features: Compact design Built-in lock valve for positive rudder lock Integral relief valve for over-pressure protection Compatible with Teleflex SeaStar cylinders, hoses and oil 3/4 tapered stainless steel shaft Easily accessible lock valve and shaft seal for replacement Convenient front of dash fill Adjustable Boss Fittings compatible with Kit OB and Kit OBSVS hose kits and SeaStar hoses Relief valve pressure: 1000 PSI Specifications: Mounting: Front Mount Displacement/Revolution: 33cc-2.0 cubic inches Number of Pistons: 7 Relief Valve Setting: 70 Bar - 1,000 PSI Maximum Wheel Diameter: 710mm - 28" Weight: 5kg-11lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.