Zoro Homepage

Uflex Mechanical Hatchlifter 12in STK Fast

  • Mfr # AV3012

  • Zoro # G216103233


product price: $683.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV3012
Zoro #
G216103233
UPC #
702755006831
Country of Origin
Unknown

Description

Mechanical Hatchlifter 12'' STK FastThe AV hatch lifters are electromechanical products, especially designed for marine use on pleasure boats. They allow full or partial opening and closing of heavy engine hatches, peak tanks, hatch beams etc. By activating a switch, it is possible to lift the hatch to any desired position from closed to full open; an internal self-locking mechanism will maintain the position preventing any accidental hatch closing. In case of a power failure, an emergency device allows for manual opening.The Uflex AV hatch lifters do not require any maintenance, are easy to install, and are made of materials resistant.Features:According to the load required, the AV hatch lifter can be mounted individually, or in twin-cylinder installations for heavier loads. It is also possible to install more than two AV actuators in multiple applications. Maximum load for single installations: 1200N 120 kg - 265 lbs Maximum load for dual installations: 2400N 240 kg - 529 lbs Maximum load is recommended not to be exceeded. Supplied with all mounting hardware. Stainless steel telescopic ram for manual operation in case of emergency. Available on request without a manual emergency opening device for high-performance boats. Circuit breaker to stop accidental overloading of the system and electronic stop at the closed or fully open position. IP 65 protection rated Speed: 25mm/sec no load applied, 17 mm/sec maximum load Current absorption in single installations: 10A at 12V, 5A at 24V Current absorption in dual installations: 20A at 12V, 10A at 24V AV 12VDC models are Ignition Protected. UL1500 - ISO8846 approved.Specifications:Volt: 12V DCStroke: 300mm 12''Length A full closed actuator: 677 mm 26.6''Ø External: 48 mm 1.9''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.