Zoro Homepage

UFlex Rotech 17' Rotary Steering Package - Cable, Bezel, Helm

  • Mfr # ROTECH17FC

  • Zoro # G103532252


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTECH17FC
Zoro #
G103532252
UPC #
702755019794
Country of Origin
United States

Description

ROTECH™ STEERING SYSTEM
ROTECH - X17
T71FC - helm
X34 - 90° bezel
M66 - 17' steering cable
UFLEX ROTARY STEERING SYSTEMS PACKAGED IN A BOX:
A convenient kit form, especially suitable as replacement steering, that includes helm, bezel and cable.
FEATURES AND TECHNICAL SPECIFICATIONS:
  • Fast connect, simple installation
  • All stainless steel cable output ends
  • Corrosion resistant materials
  • Particulary suitable where clearance is limited
  • Standard 3/4" tapered shaft
  • Lock-to-lock steering wheel turns: approx. 3,8
  • Stroke: 9" (228 mm)
  • Maximum allowable steering wheel diameter: 16" (406 mm)
  • Minimum steering cable bend radius: 7.9" (200 mm)
  • Minimal feedback
  • Compact for mounting
  • T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat
  • For boats faster than 50 mph the twin cable steering system T72FC is recommended
  • Exceeds EN 28848 safety standards
  • Exceeds ABYC P17 safety standards

**The wheel is not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.