Uflex UC128TS Version 2 Hydraulic Cylinder 1.38" Bore 7.8" Stroke Fron

  • Mfr # UC128TS-2

  • Zoro # G903481064


product price: $831.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC128TS-2
Zoro #
G903481064
UPC #
702755049227
Country of Origin
United States

Description

-UC128TS Version 2 Hydraulic Cylinder 1.38" Bore 7.8" Stroke Front #2 Link Arm Front Mount- -Features:-The replaceable triple-sealed 1 3/4" cylinder end cartridges offer industry-leading longevity and durability
  • Designed for up to 600HP in certain applications
  • 304 electropolished and passivated link assembly for peak corrosion resistance
  • Carbon-steel piston allows less internal bypass and provides greater efficiency
  • Ultrabolt high-strength stainless steel tiller bolt
  • -Specifications:-Application: Outboard
  • Dimensions: 3"H x 6"D x 27"L
  • Horsepower: Up to 300 Horsepower
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.