Zoro Homepage

V10B Stainless Steering Wheel, Black Poly Grip, 13.8in 350mm

  • Mfr # V10

  • Zoro # G715562708


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Depth
14.5 in
Color
Black
Length
14.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10
Zoro #
G715562708
UPC #
702755034896
Country of Origin
Italy

Dimensions

Depth
14.5 in
Length
14.5 in

Details

Color
Black
Material
Steel

Description

Equidistant 8 spoke wheel with black polyurethane grip and stainless steel spokes. All Uflex steering wheels meet the directive 2013/53/EU requirements about pleasure boats. All steering wheels are CE marked in conformity with the EN 28848 - EN 29775 and ABCY P22 safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.