ZTF Tiller for Suzuki Outboards 150-200 HP

  • Mfr # ZTF TILLER S2

  • Zoro # G315558903


product price:  $2,718.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Color
Black
Length
38 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZTF TILLER S2
Zoro #
G315558903
UPC #
702755051107
Country of Origin
United States

Dimensions

Depth
20 in
Length
38 in

Details

Color
Black
Material
Steel

Description

The patented hydraulic valve and corresponding cylinder of the ZTF Tiller System opens when the operator pushes or pulls the tiller handle. When the operator neither pushes nor pulls the tiller handle changing steering course, the hydraulic valve closes eliminating the steering load from propeller torque on the tiller handle. The operator MUST maintain a firm grip on the tiller handle under ALL operating conditions; while actively changing course or while maintaining a fixed course with valve closed as sea conditions, floating debris, or other conditions could change the steering course without input directly from the operator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.