Zoro Homepage

Kettle Potato Chips, Assorted, 0.88 oz/1 oz Bags, 30PK

  • Mfr # DFN34091

  • Zoro # G815510081


product price: $57.39
/pk 30, $1.91/ea

Key Features

Snack Food Type
Chips
Contains Dairy
Yes
Gluten Free
Yes
Contains Crustacean/Shellfish
No
Non-GMO
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFN34091
Zoro #
G815510081
UPC #
-
Country of Origin
United States

Details

Snack Food Type
Chips
Contains Dairy
Yes
Gluten Free
Yes
Contains Crustacean/Shellfish
No
Non-GMO
Yes
Contains Soy
No
Sugar Free
No
Vegan
No
Flavor
Assorted
Kosher
Yes
Item
Snacks
Contains Nuts
No
Contains Fish
No
Contains Eggs
No
Contains Wheat
No
Standards
Certified Gluten-Free; Certified Kosher; Non-GMO Project Verified; Upcycled Certified
Includes
(12) Sea Salt; (8) Bar-B-Que; (5) Salt & Vinegar; (5) Sweet Potato
Contains Sesame
No

Description

The Uglies kettle chips help farmers and reduce food waste by buying potatoes that would otherwise be rejected for cosmetic reasons size, shape, color. The brand turns them into delicious, small-batch kettle chips and then donates 10% of the profits to help fight childhood hunger. Crunchy and delicious, the Uglies kettle-cooked potato chips deliver that satisfying crunch and salty taste you love. And, you're saving potatoes when you choose Uglies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.