
Stic Permanent Glue Stick, 0.29 oz, Dries Clear
Mfr # 99648
Zoro # G6080381
product price: $1.15
/eaSold in multiples of 7 for $8.05
Key Features
Color
Clear
Capacity
0.29 oz
Weight
0.04 lbs
Color on Application
Clear
Color Dried
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99648
Zoro #
G6080381
UPC #
648234996487
Country of Origin
Germany
Details
Item
Adhesives/Glues
Color
Clear
Capacity
0.29 oz
Weight
0.04 lbs
Color on Application
Clear
Color Dried
Clear
Packing Type
Stick
Adhesive Type
Solid
Material Compatibility
Cardboard; Paper; Styrofoam; Thermal Print Media
Description
UHU® Stic Permanent Glue Stick, 0.29 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.