Zoro Homepage

Stic Permanent Glue Stick, 0.74 oz, Dries Clear

  • Mfr # 99649

  • Zoro # G6081179


product price: $3.09
/ea
Sold in multiples of 3 for $9.27

Key Features

Color
Clear
Capacity
0.74 oz
Weight
0.089 lbs
Packing Type
Stick
Adhesive Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99649
Zoro #
G6081179
UPC #
648234996494
Country of Origin
Germany

Details

Item
Adhesives/Glues
Color
Clear
Capacity
0.74 oz
Weight
0.089 lbs
Packing Type
Stick
Adhesive Type
Solid
Color on Application
Clear
Material Compatibility
Cardboard; Paper; Styrofoam; Thermal Print Media
Color Dried
Clear

Description

UHU® Stic Permanent Glue Stick, 0.74 oz, Dries Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.