Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-1/4 in. Telescoping Inspection Mirror

  • Mfr # K-2

  • Zoro # G9992315


product price: $8.99
/ea

Key Features

Mirror Size (In.)
2-1/8 x 3-1/2
Shape
Rectangular
Swivel Type
Swivel
Material
Glass
Type
Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-2
Zoro #
G9992315
UPC #
032513100281
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/8 x 3-1/2
Length (In.)
11-1/4
Compressed Length
11 3/8 in
Extended Length - Maximum
15 1/4 in
Mirror Width
2 1/8 in
Mirror Length
3 1/2 in

Details

Item
Inspection Mirror
Shape
Rectangular
Swivel Type
Swivel
Material
Glass
Type
Telescoping
Number of Pieces
1
Handle Type
Cushion Grip
Shaft Material
Stainless Steel
Base Type
Standard
Mirror Surface Shape
Flat
Included Wheels
Wheels Not Included
Mirror Material
Glass
Mirror Adjustment - Maximum
360 Degrees
Shaft Type
Telescoping
Use Location
Indoor, Outdoor
Handle Style
Straight
Handle Material
Vinyl
Mirror Shape
Rectangular

Description

Inspection Mirror, Base Type Standard, Compressed Length 11 3/8 in, Extended Length - Maximum 15 1/4 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 1/8 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Shaft Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.