Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Diagnostic Inspection Mirror with Magnetic Base

  • Mfr # E-DM-1MB

  • Zoro # G216059103


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-DM-1MB
Zoro #
G216059103
UPC #
032513103237
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Depth
10 in

Description

Smart phone enabled 720p camera with telescoping handle and magnetic base attachments. Captures high-resolution images and easily connects to your mobile device. Magnetic base provides stability during hands-free inspections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.