Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Pick, Steel, 5-1/8in.L, 1 pcs.

  • Mfr # PSP-4C

  • Zoro # G9992245


product price: $4.59
/ea

Key Features

Material
Steel
Number of Pieces
1
Overall Length (In.)
5 1/8 in
Application
O-Ring Removal, Marking Metal
Overall Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP-4C
Zoro #
G9992245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
5 1/8 in
Overall Length
5 1/8 in
Tip Thickness
1.92 mm

Details

Item
Pick
Material
Steel
Number of Pieces
1
Application
O-Ring Removal, Marking Metal
Tip Style
90 Degrees Angle
Handle Material
Plastic
Product Type
Hook/Pick
Handle Style
Ergonomic
Tip Material
Steel

Description

ULLMAN's PSP-4C Hook Pick is the ideal tool for working with O-rings. The hook pick has a sharp point and is made of steel. It features a marking metal that makes it easy to identify. Its overall length measures 5 1/8". ULLMAN's PSP-4C Hook Pick comes in handy when you need to work with O-rings, so be sure to keep one on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.