Zoro Homepage

Inspection Mirror, XL Telescoping, 10in.L

  • Mfr # HTC-2LM

  • Zoro # G9992342


product price: $16.99
/ea

Key Features

Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Glass
Type
XL Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTC-2LM
Zoro #
G9992342
UPC #
032513101493
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/4
Length (In.)
10
Extended Length - Maximum
51 3/8 in
Mirror Diameter
2 1/4 in
Compressed Length
15 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Type
XL Telescoping
Features
Extends to 4-1/4 ft
Number of Pieces
1
Handle Type
Cushion Grip
Shaft Material
Stainless Steel
Base Type
Magnetic
Handle Style
Knurled
Handle Material
Vinyl
Included Wheels
Wheels Not Included
Mirror Shape
Round
Mirror Surface Shape
Flat
Mirror Adjustment - Maximum
360 Degrees
Use Location
Indoor, Outdoor
Shaft Type
Telescoping
Mirror Material
Glass

Description

Inspection Mirror, Base Type Magnetic, Compressed Length 15 in, Extended Length - Maximum 51 3/8 in, Handle Material Vinyl, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 4-1/4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.