Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Inspection Mirror

  • Mfr # 758-HTK-2LT

  • Zoro # G216325758


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-HTK-2LT
Zoro #
G216325758
UPC #
-
Country of Origin
China

Description

Led lights that can be adjusted to needed angle for inspection in tight dark areas. Heavy-Duty grip will not slip in wet or oily hands. Shape: Rectangle. Mirror/Magnifier Size: 3-1/2 in x 2-1/4 in. Bulb Type: 3 Leds. Length: 13-1/2 in 6-3/4 in Min 30 in Max. Material: Stainless Steel Includes: 2 Lithium Batteries. Height: 1/2 in. Width: 4-1/2 in.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.