Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pick-Up Tool, 6in.L, 1 lb.

  • Mfr # NO. 9

  • Zoro # G9992473


product price: $5.55
/ea

Key Features

Length
6 in
Material
Aluminum
Features
Pocket Insulated Magnet
Type
Alnico
Application
For Retrieval of Ferrous Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO. 9
Zoro #
G9992473
UPC #
032513100663
Country of Origin
United States

Dimensions

Length
6 in
Size
6 in L x 1/4 in W
Diameter
1/4 in
Extended Length
6 in
Width
1/4 in
Compatible Thickness - Maximum
1/4 in
Compressed Length
6 in
Head Diameter
1/4 in

Details

Item
Magnetic Retrieval Tool
Material
Aluminum
Features
Pocket Insulated Magnet
Type
Alnico
Application
For Retrieval of Ferrous Metal
Handle Material
Plastic
Handle Type
Polypropylene
Operation
Manual
Lifting Capacity
1 lb
Shaft Material
Aluminum
Jaw Capacity
1/2 in
Magnet Type
Alnico
Product Type
Magnetic Retrieval Tool
Handle Style
Straight
Magnetic Pull Capacity - Maximum
1/2 lb
Shaft Type
Fixed
Head Type
Magnet

Description

If you need to retrieve ferrous metal objects, this Ullman No. 9 Magnetic Pick-Up Tool is the tool for you. It has a pocket insulated magnet that allows you to pick up nails and other metal items without getting hurt. This magnetic pickup tool has an alnico magnet on one end and aluminum handle on the other. Its length, width and diameter are 6 in., 1/4 in., and 1/4 in respectively. The 1 lb lifting capacity means it can lift even heavy pieces of metal. You will love how easy it is to use this magnetic pick up tool when working with metals.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.