Pick And Hook Set, Steel, 5-9/16in.L, 5 pcs
Mfr # MP-6
Zoro # G9992281
product price: $19.15
/eaKey Features
Material
Steel
Number of Pieces
5
Overall Length (In.)
5 9/16 in
Application
O-Ring Removal, Marking Metal
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-6
Zoro #
G9992281
UPC #
032513100304
Country of Origin
United States
Dimensions
Overall Length (In.)
5 9/16 in
Overall Length
5 9/16 in
Details
Item
Hook/Pick Set
Material
Steel
Number of Pieces
5
Application
O-Ring Removal, Marking Metal
Handle Material
Aluminum
Tip Style
45 Degrees Angle, Multi-Angle, Hook, Straight
Product Type
Hook/Pick Set
Tip Material
Stainless Steel
Handle Style
Hex
Description
The Ullman MP-6 Pick and Hook Set is the perfect tool for removing O-rings, marking metal, straightening bent sheet metal and more. The set comes with 5 pieces that are made of steel. It has a total length of 5 9/16 in., making it the ideal tool for various applications. With its high quality construction and versatile functionality, you will definitely want to have this Ullman MP-6 Pick and Hook Set on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.