Zoro Homepage

Retrieving Tool, 30" L, Neodymium Magnet

  • Mfr # E-CART-1

  • Zoro # G1950878


product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Features
Non-Slip
Jaw Capacity
1 in
Pull Capacity (Lb.)
4 lb
Magnet Type
Neodymium
Type
Camera Assisted, Magnetic, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-CART-1
Zoro #
G1950878
UPC #
032513103169
Country of Origin
China

Dimensions

Length (In.)
30 in
Extended Length (In.)
30 in
Compressed Length
39 in
Compatible Thickness - Maximum
1 in

Details

Item
Camera Assisted Retrieval Tool
Features
Non-Slip
Jaw Capacity
1 in
Pull Capacity (Lb.)
4 lb
Magnet Type
Neodymium
Type
Camera Assisted, Magnetic, Mechanical
Jaw Capacity (In.)
1 in
Product Type
Camera Assisted Retrieval Tool
Handle Style
Cushioned
Magnetic Pull Capacity - Maximum
4 lb
Head Type
Magnet

Description

Camera Assisted Retrieval Tool, Compatible Thickness - Maximum 1 in, Compressed Length 39 in, Handle Style Cushioned, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 4 lb, Product Type Camera Assisted Retrieval Tool, Features Non-Slip, Head Type Magnet, Magnet Type Neodymium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.