Shop ULLMAN DEVICES
Create Account
ULLHT-2FL Flexible Magnetic Pick-Up Tool
- Mfr # ULLHT-2FL
- Zoro # G904068080
product price:Â
$
41.15
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
- ULLHT-2FL
- Zoro #
- G904068080
- UPC #
- 32513101448
- Country of Origin
- China
Description
Features and Benefits:The HT-2FL is 29" long and the aluminum shaft can be bent at any angle to retrieve dropped metal objects in hard to reach areasThe Powercap slides over the magnet and shields the sides from attaching to unwanted metal surfacesIt lifts up to 5 lbs. with the Powercap The textured cushion pistol grip will not slip in wet or oily hands