Shop GENIUS TOOLS
Create Account
Flat Chisels 16mmF x 160mmL
- Mfr # 561616
- Zoro # G723581081
original price:Â $8.00 , new price: $7.20 , 10 percent off
new price:Â
$
7.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561616
- Zoro #
- G723581081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 16mm Width x 160mm Length Hardened Steel Durable Construction - 561616 Professional Hand Tool SKU: 561616. This 16mm flat chisel is built for controlled material removal where a clean, flat cutting edge matters. The 160mm overall length helps balance reach and handling for steady, repeatable work in professional toolkits. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. An impact plastic handle with an added ring detail supports a secure resting position and helps maintain surface contact when set down. Key Benefits 16mm flat chisel profile supports accurate, controlled trimming and material removal. 160mm overall length offers a practical balance of reach and control. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Anti-corrosive properties help the tool stay reliable in demanding shop conditions. Impact plastic handle improves durability and supports comfortable, confident handling. Handle ring helps maintain grip to surfaces when placed down between tasks. Meets or exceeds ANSI standards for quality and safety expectations. Designed and made for professional technicians, this flat chisel is built to perform under heavy use while maintaining durability and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.