Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ullman 758-1810 Double Pointed Scribers

  • Mfr # 758-1810

  • Zoro # G304173674


product price: $34.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-1810
Zoro #
G304173674
UPC #
-
Country of Origin
United States

Description

For the technician or craftsman who needs a sharp marking tool that works in cramped quarters as well as in regular applications.
  • Length: 9-1/2"
  • No. of Points: 2.
  • End Type: Straight Point Bent Point.
  • Tip Material: Carbon Steel.
  • Handle Type: Knurled.
  • Handle Material: Aluminum.
  • Type: Free Line Scriber.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.