Zoro Homepage

Ullman 758-B-2TM Oval Telescoping Inspection Mirror & Pick-Up Tool

  • Mfr # 758-B-2TM

  • Zoro # G204155091


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-B-2TM
Zoro #
G204155091
UPC #
-
Country of Origin
China

Description

Features
  • Lifts 1-1/2lbs
  • Strong Neodymium-Iron-Boron magnet
  • All-angle ball joint holds mirror firmly at any angle for perfect viewing
  • Telescopes from 5-3/4” to 28-1/4” for fast accurate inspection and to retrieve dropped metal objects in hard to reach areas
  • Handy Pocket Clip
  • Replacement refill mirror: B-2R
  • Replacement mirror head: B-2HD
Specifications
  • Size: 1” x 2”
  • Shape: Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.