Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ullman 758-MX-2 Mirror Mag Base

  • Mfr # 758-MX-2

  • Zoro # G404173741


product price: $95.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-MX-2
Zoro #
G404173741
UPC #
32513100328
Country of Origin
United States

Description

Features
  • Heavy-duty with extra powerful magnetic base.
  • Mounts and adjusts in seconds to bring hidden areas into full view.
  • Perfect for welding in awkard places.
  • Quick change replaceable mirror
Specification
  • Shape - Rectangular
  • Mirror/Magnifier Size - 2 1/8 in. x 3.5 in.
  • Length - 3.5 in.
  • Handle Type - Magnifying Magnetic Base
  • Type - Flat Mirror
  • Width - 2 1/8 in.
  • Item Weight - 1.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.