Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel

  • Mfr # HTK-2LT

  • Zoro # G4389156


product price: $21.59
/ea

Key Features

Mirror Size (In.)
2-1/4 x 3-1/2
Shape
Rectangular
Swivel Type
Swivel
Material
Stainless Steel
Shaft Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTK-2LT
Zoro #
G4389156
UPC #
032513101936
Country of Origin
China

Dimensions

Mirror Size (In.)
2-1/4 x 3-1/2
Length (In.)
6-3/4 to 30-1/4
Mirror Length
3 1/2 in
Extended Length - Maximum
30 in
Compressed Length
11 in
Mirror Width
2 1/4 in

Details

Item
Inspection Mirror
Shape
Rectangular
Swivel Type
Swivel
Material
Stainless Steel
Shaft Material
Stainless Steel
Handle Type
Cushion Grip
Includes
(2) CR2032 Battery
Features
(3) LED Lights, Adjustable Head, All-Angle Ball Joint, Glass Lens
Type
LED Lighted Telescoping
Number of Pieces
1
Base Type
Lighted
Use Location
Indoor, Outdoor
Mirror Shape
Rectangular
Handle Material
Rubber
Mirror Adjustment - Maximum
360 Degrees
Mirror Surface Shape
Convex
Included Wheels
Wheels Not Included
Shaft Type
Telescoping
Handle Style
Knurled
Mirror Material
Stainless Steel

Description

The ULLMAN - HTK-2LT Inspection Mirror is a versatile tool designed for inspecting hard-to-reach or obstructed areas in both indoor and outdoor settings. With a compressed length of 11 inches that extends up to 30 inches, this mirror allows professionals to examine machinery, equipment, or systems without disassembly. The mirror measures 3 1/2 inches in length and 2 1/4 inches in width with a convex surface shape for wider viewing angles.
Key features include an adjustable head with maximum rotation of 360 degrees for flexible positioning and a knurled rubber handle for comfortable grip during use. This model also comes equipped with three LED lights powered by two included CR2032 batteries, enhancing visibility during inspections.
Please note the mirror material is stainless steel ensuring durability while the shaft type is telescoping allowing easy adjustment of length. Wheels are not included with this product.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.