Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2

  • Mfr # HTS-2LT

  • Zoro # G4389147


product price: $22.69
/ea

Key Features

Mirror Size (In.)
3-3/8
Shape
Round
Swivel Type
Swivel
Material
Stainless Steel
Shaft Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTS-2LT
Zoro #
G4389147
UPC #
032513101806
Country of Origin
China

Dimensions

Mirror Size (In.)
3-3/8
Length (In.)
6-1/2 to 29-1/2
Compressed Length
11 1/8 in
Extended Length - Maximum
30 1/4 in
Mirror Diameter
3 3/8 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Stainless Steel
Shaft Material
Stainless Steel
Number of Pieces
1
Features
(3) LED Lights, Adjustable Head, All-Angle Ball Joint
Handle Type
Cushion Grip
Includes
(2) CR2016 Battery
Type
LED Lighted Telescoping
Base Type
Lighted
Included Wheels
Wheels Not Included
Mirror Adjustment - Maximum
360 Degrees
Mirror Surface Shape
Convex
Handle Style
Knurled
Mirror Shape
Round
Handle Material
Rubber
Mirror Material
Stainless Steel
Shaft Type
Telescoping
Use Location
Indoor, Outdoor

Description

Inspection Mirror, Base Type Lighted, Compressed Length 11 1/8 in, Extended Length - Maximum 30 1/4 in, Handle Material Rubber, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 3 3/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Stainless Steel, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Indoor, Outdoor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.