Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, LED, 1-3/8x 6-1/2 to 35

  • Mfr # HTE-2LT

  • Zoro # G4389113


product price: $16.39
/ea

Key Features

Mirror Size (In.)
1-3/8
Shape
Round
Swivel Type
Swivel
Material
Stainless Steel
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTE-2LT
Zoro #
G4389113
UPC #
032513101790
Country of Origin
China

Dimensions

Mirror Size (In.)
1-3/8
Length (In.)
6-1/2 to 35
Mirror Diameter
1 3/8 in
Compressed Length
8 3/4 in
Extended Length - Maximum
35 7/8 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Stainless Steel
Handle Type
Cushion Grip
Type
LED Lighted Telescoping
Number of Pieces
1
Features
LED Light, Adjustable Head, All-Angle Ball Joint
Shaft Material
Stainless Steel
Includes
(2) Lithium Battery
Base Type
Lighted
Handle Material
Rubber
Handle Style
Knurled
Mirror Shape
Round
Mirror Adjustment - Maximum
360 Degrees
Use Location
Indoor, Outdoor
Mirror Material
Stainless Steel
Shaft Type
Telescoping
Mirror Surface Shape
Convex
Included Wheels
Wheels Not Included

Description

Inspection Mirror, Base Type Lighted, Compressed Length 8 3/4 in, Extended Length - Maximum 35 7/8 in, Handle Material Rubber, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 3/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Stainless Steel, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Indoor, Outdoor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.