Shop All Inspection Mirrors
Ullman
Inspection Mirror, Telescoping, 6-1/2in.L
Mfr # HTS-2
Zoro # G9992324
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 3-1/4
- Shape Round
- Material Glass
Product Information
- Brand Ullman
- MFR # HTS-2
- Zoro # G9992324
- UPC # 032513101011
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 3-1/4 |
Length (In.) | 6-1/2 |
Extended Length - Maximum | 29 3/8 in |
Mirror Diameter | 3 1/4 in |
Compressed Length | 10 1/2 in |
Details
Description
Inspection Mirror, Base Type Standard, Compressed Length 10 1/2 in, Extended Length - Maximum 29 3/8 in, Handle Material Vinyl, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 3 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 29-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-624)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- CLECO Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 0.6 hp (236GLSB-135A-W3T4)
- VEGA Hex 2.5Mm Power Bit x 6 (1150H025A)
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- ULLMAN Ullman 758-K-2 2-1/8" x 3-1/2" Mirror 11" to 15" L Inspection Mirror with Telescoping Shaft Rectangular (758-K-2)
- ULLMAN Inspection Mirror, Telescoping, 16in.L (C-2L)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- Ullman Inspection Mirrors