Inspection Mirror, Telescoping, Round
Mfr # HTC-2
Zoro # G9992351
product price: $13.89
/eaKey Features
Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Glass
Handle Type
Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTC-2
Zoro #
G9992351
UPC #
032513100991
Country of Origin
United States
Dimensions
Mirror Size (In.)
2-1/4
Length (In.)
6-1/2
Extended Length - Maximum
36 3/8 in
Mirror Diameter
2 1/4 in
Compressed Length
9 5/8 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Handle Type
Cushion Grip
Shaft Material
Stainless Steel
Number of Pieces
1
Type
Telescoping
Base Type
Standard
Mirror Adjustment - Maximum
360 Degrees
Mirror Material
Glass
Handle Material
Vinyl
Use Location
Indoor, Outdoor
Mirror Shape
Round
Included Wheels
Wheels Not Included
Handle Style
Knurled
Mirror Surface Shape
Flat
Shaft Type
Telescoping
Description
If you need to see around corners or into tight spaces, the Ullman HTC-2 Inspection Mirror is just what you need. It can be extended up to 6-1/2" and has a round shape. The mirror head measures 2-1/4 in. in diameter and is made of glass. It also has a stainless steel shaft with a ball joint swivel that allows you to move it around freely. The telescoping handle has a cushion grip for comfort when using it for long periods of time. If you want an inspection mirror that provides an excellent view of your surroundings, the Ullman HTC-2 is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.