Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pick-Up Tool, 5-3/4in.L, 8oz

  • Mfr # NO. 10T

  • Zoro # G9992561


product price: $7.35
/ea

Key Features

Length
5 3/4 in
Material
Stainless Steel
Features
Pocket Telescopic Magnet
Type
Alnico
Application
For Retrieval of Ferrous Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO. 10T
Zoro #
G9992561
UPC #
032513100687
Country of Origin
United States

Dimensions

Length
5 3/4 in
Diameter
1/4 in
Size
5-3/4 in L x 1/4 in W
Width
1/4 in
Extended Length
18 1/4 in
Compressed Length
5 1/2 in
Head Diameter
1/4 in
Compatible Thickness - Maximum
3/8 in
Extended Length - Maximum
18 1/8 in

Details

Item
Magnetic Retrieval Tool
Material
Stainless Steel
Features
Pocket Telescopic Magnet
Type
Alnico
Application
For Retrieval of Ferrous Metal
Handle Material
Stainless Steel
Handle Type
Stainless Steel
Operation
Manual
Lifting Capacity
8 oz
Includes
Pocket Clip
Shaft Material
Stainless Steel
Jaw Capacity
1/2 in
Magnet Type
Alnico
Product Type
Magnetic Retrieval Tool
Head Type
Magnet
Shaft Type
Telescoping
Magnetic Pull Capacity - Maximum
1/2 lb

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum 3/8 in, Compressed Length 5 1/2 in, Extended Length - Maximum 18 1/8 in, Handle Material Stainless Steel, Head Diameter 1/4 in, Includes Pocket Clip, Jaw Capacity 1/2 in, Magnetic Pull Capacity - Maximum 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Pocket Telescopic Magnet, Head Type Magnet, Magnet Type Alnico, Shaft Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.