Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pick-Up Tool, 5-9/16inL, 1-1/2 lb

  • Mfr # NO. 19X

  • Zoro # G9992543


product price: $10.99
/ea
Sold in multiples of 12 for $131.88

Key Features

Length
5 9/16 in
Material
Aluminum
Features
Extends to 25-5/8 in
Type
Alnico
Application
For Retrieval of Ferrous Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NO. 19X
Zoro #
G9992543
UPC #
032513100953
Country of Origin
United States

Dimensions

Length
5 9/16 in
Diameter
1/4 in
Size
5-9/16 in L x 1/4 in W
Extended Length
11 5/8 in
Width
1/4 in
Head Diameter
1/4 in
Compressed Length
5 5/8 in
Extended Length - Maximum
25 5/8 in
Compatible Thickness - Maximum
1/2 in

Details

Item
Magnetic Retrieval Tool
Material
Aluminum
Features
Extends to 25-5/8 in
Type
Alnico
Application
For Retrieval of Ferrous Metal
Handle Material
Stainless Steel
Operation
Manual
Lifting Capacity
1 1/2 lb
Handle Type
Brass Plated Handle
Includes
Pocket Clip
Shaft Material
Aluminum
Jaw Capacity
1 in
Magnet Type
Alnico
Product Type
Magnetic Retrieval Tool
Shaft Type
Telescoping
Head Type
Magnet
Magnetic Pull Capacity - Maximum
3 lb

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum 1/2 in, Compressed Length 5 5/8 in, Extended Length - Maximum 25 5/8 in, Handle Material Stainless Steel, Head Diameter 1/4 in, Includes Pocket Clip, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 3 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Aluminum, Features Extends to 25-5/8 in, Head Type Magnet, Magnet Type Alnico, Shaft Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.