Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pick-Up Tool, 6in.L, 1-1/2 lb.

  • Mfr # NO. 8X

  • Zoro # G9992482


product price: $8.15
/ea

Key Features

Length
6 in
Material
Aluminum
Features
Flexible Magnet
Type
Neodymium
Application
For Retrieval of Ferrous Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO. 8X
Zoro #
G9992482
UPC #
032513100656
Country of Origin
United States

Dimensions

Length
6 in
Width
1/4 in
Diameter
1/4 in
Extended Length
6 in
Size
6 in L x 1/4 in W
Compressed Length
6 in
Compatible Thickness - Maximum
3/8 in
Head Diameter
1/4 in

Details

Item
Magnetic Retrieval Tool
Material
Aluminum
Features
Flexible Magnet
Type
Neodymium
Application
For Retrieval of Ferrous Metal
Handle Material
Stainless Steel
Handle Type
Aluminum
Operation
Manual
Lifting Capacity
1 1/2 lb
Includes
Pocket Clip
Shaft Material
Aluminum
Magnet Type
Neodymium
Jaw Capacity
1/2 in
Product Type
Magnetic Retrieval Tool
Flexibility
Flexible
Magnetic Pull Capacity - Maximum
1 1/2 lb
Shaft Type
Fixed
Head Type
Magnet

Description

The ULLMAN NO. 8X Magnetic Pick-Up Tool is an essential tool for retrieving ferrous metal objects, such as nails and screws. The flexible magnet at the end of the aluminum handle makes it easy to pick up items on hard to reach surfaces. The magnet's diameter measures 1/4 in., while its length is 6 in. and width is 1/4 in. This magnetic pickup tool has a lifting capacity of 1 1/2 lb., making it suitable for small items like nails and screws. The ULLMAN NO. 8X Magnetic Pickup Tool will prove useful when you need to retrieve small ferrous metal objects without any hassle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.