Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs.

  • Mfr # HT-5

  • Zoro # G4389104


product price: $7.79
/ea

Key Features

Length
5 1/2 in
Material
Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
Features
Non-Slip
Type
Telescoping
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT-5
Zoro #
G4389104
UPC #
032513101080
Country of Origin
United States

Dimensions

Length
5 1/2 in
Diameter
1/2 in
Extended Length
25 1/2 in
Extended Length - Maximum
25 1/2 in
Compressed Length
5 1/2 in
Head Diameter
1/2 in
Compatible Thickness - Maximum
1/2 in

Details

Item
Magnetic Retrieval Tool
Material
Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
Features
Non-Slip
Type
Telescoping
Handle Material
Stainless Steel
Pull Capacity
2 1/2 lb
Lifting Capacity
2 1/2 lb
Handle Type
Textured Cushion Grip
Jaw Capacity
1/2 in
Product Type
Magnetic Retrieval Tool
Shaft Material
Stainless Steel
Magnet Type
Neodymium
Flexibility
Flexible
Shaft Type
Telescoping
Head Type
Magnet
Magnetic Pull Capacity - Maximum
2 1/2 lb
Handle Style
Cushioned

Description

When you need to pick up nails, screws and other metal objects in tight spaces, the Ullman HT-5 Pick-Up Tool is your go-to tool. The powercap shields the sides of the magnet from attaching to unwanted metal surfaces. With a textured cushion grip handle, this magnetic pickup tool has a telescoping length of 25 1/2 in. when extended and 5 1/2 in. when retracted. Made of stainless steel with a neodymium iron boron high flux magnet, it offers 2 1/2 lb pull capacity and 2 1/2 lb lifting capacity. The Ullman HT-5 Pick Up Tool is an essential for any workshop or construction site that demands precision tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.