Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lb

  • Mfr # HT-1

  • Zoro # G4389086


product price: $11.75
/ea

Key Features

Length
6 5/8 in
Material
Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
Features
Non-Slip
Type
Telescoping
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-1
Zoro #
G4389086
UPC #
032513100960
Country of Origin
United States

Dimensions

Length
6 5/8 in
Diameter
1/2 in
Extended Length
33 1/4 in
Extended Length - Maximum
33 1/4 in
Compressed Length
6 5/8 in
Compatible Thickness - Maximum
1/2 in
Head Diameter
1/2 in

Details

Item
Magnetic Retrieval Tool
Material
Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
Features
Non-Slip
Type
Telescoping
Handle Material
Stainless Steel
Lifting Capacity
2 1/2 lb
Handle Type
Textured Cushion Grip
Jaw Capacity
1/2 in
Product Type
Magnetic Retrieval Tool
Magnet Type
Neodymium
Shaft Material
Stainless Steel
Magnetic Pull Capacity - Maximum
2 1/2 lb
Shaft Type
Telescoping
Handle Style
Cushioned
Flexibility
Flexible
Head Type
Magnet

Description

With the ULLMAN HT-1 Pick-Up Tool, you can pick up metallic objects without having to touch them. The high flux magnet has a lifting capacity of 2 1/2 lb and is encased in a steel handle. The powercap shield ensures that the sides of the magnet do not attach to unwanted metal surfaces. The pocket clip allows you to carry it around with ease. It has an extended length of 33 1/4 in., which means you can reach even further into tight spaces. This magnetic pick up tool will make your job easier, allowing you to retrieve items without having to touch them directly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.