Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lb

  • Mfr # HT-2

  • Zoro # G4389077


product price: $13.35
/ea

Key Features

Length
7 1/2 in
Material
Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
Features
Non-Slip
Type
Telescoping
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT-2
Zoro #
G4389077
UPC #
032513100977
Country of Origin
United States

Dimensions

Length
7 1/2 in
Diameter
1/2 in
Extended Length
33 3/4 in
Extended Length - Maximum
33 3/4 in
Head Diameter
1/2 in
Compressed Length
7 1/4 in
Compatible Thickness - Maximum
3/4 in

Details

Item
Magnetic Retrieval Tool
Material
Stainless Steel Handle, Neodymium-Iron-Boron High Flux Magnet
Features
Non-Slip
Type
Telescoping
Handle Material
Stainless Steel
Lifting Capacity
5 lb
Handle Type
Textured Cushion Grip
Jaw Capacity
1 in
Product Type
Magnetic Retrieval Tool
Shaft Material
Stainless Steel
Magnet Type
Neodymium
Handle Style
Cushioned
Head Type
Magnet
Magnetic Pull Capacity - Maximum
5 lb
Flexibility
Flexible
Shaft Type
Telescoping

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum 3/4 in, Compressed Length 7 1/4 in, Extended Length - Maximum 33 3/4 in, Flexibility Flexible, Handle Material Stainless Steel, Handle Style Cushioned, Head Diameter 1/2 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Stainless Steel, Features Non-Slip, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.