Shop ULLMAN DEVICES
See all product information
Hook/Pick Set, Steel, Knurled, 9 3/4"L, PK4
Mfr # CHP4-L
Zoro # G5349136
product price:Â $14.59
/pk 4, $3.65/eaKey Features
Material
Steel Shaft, Plastic Grips
Number of Pieces
4
Overall Length (In.)
9 3/4 in
Overall Length
9 3/4 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHP4-L
Zoro #
G5349136
UPC #
032513101189
Country of Origin
United States
Dimensions
Overall Length (In.)
9 3/4 in
Overall Length
9 3/4 in
Details
Item
Hook/Pick Set
Material
Steel Shaft, Plastic Grips
Number of Pieces
4
Includes
Full Hook, Angle Hook, 90 Degrees , Straight Pick
Handle Material
Plastic
Tip Style
90 Degrees Angle, 45 Degrees Angle, Hook, Straight
Product Type
Hook/Pick Set
Tip Material
Steel
Handle Style
Knurled
Description
Hook/Pick Set, Handle Material Plastic, Handle Style Knurled, Number of Pieces 4, Overall Length 9 3/4 in, Tip Material Steel, Tip Style 90 Degrees Angle, 45 Degrees Angle, Hook, Straight, Tip Thickness Not Applicable, Product Type Hook/Pick Set, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.