Zoro Homepage

Telescoping Inspection Mirror, 7/8 in.

  • Mfr # A-2TM

  • Zoro # G9507897


product price: $10.99
/ea

Key Features

Mirror Size (In.)
7/8
Shape
Round
Swivel Type
Swivel
Material
Glass
Type
Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2TM
Zoro #
G9507897
UPC #
032513100045
Country of Origin
United States

Dimensions

Mirror Size (In.)
7/8
Length (In.)
5-5/8 to 19-7/8
Extended Length - Maximum
27 1/4 in
Compressed Length
7 1/4 in
Mirror Diameter
7/8 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Type
Telescoping
Shaft Material
Brass
Features
Stationary Head Magnet
Handle Type
Brass
Number of Pieces
1
Includes
Pocket Clip
Base Type
Magnetic
Included Wheels
Wheels Not Included
Use Location
Indoor, Outdoor
Handle Style
Straight
Mirror Shape
Round
Handle Material
Brass
Shaft Type
Telescoping
Mirror Adjustment - Maximum
360 Degrees
Mirror Material
Glass
Mirror Surface Shape
Flat

Description

Inspection Mirror, Base Type Magnetic, Compressed Length 7 1/4 in, Extended Length - Maximum 27 1/4 in, Handle Material Brass, Handle Style Straight, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Stationary Head Magnet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.