Zoro Homepage

Neutralizing Spill Kit, 15 gal, Liquid

  • Mfr # 2002-015

  • Zoro # G7070393


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Primary Neutralizing Application
Acids
Neutralizing Capacity
2.50 gal 40% Hydrochloric Acid
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-015
Zoro #
G7070393
UPC #
637712200215
Country of Origin
United States

Dimensions

Container Size
16 in W x 16 in L x 25 in H
Size of Neutralizer Included
5 gal
Container Width
16 in
Container Height
25 in
Container Length
16 in

Details

Item
Spill Kit
Container Type
Drum
Primary Neutralizing Application
Acids
Neutralizing Capacity
2.50 gal 40% Hydrochloric Acid
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
Includes
(2) Pair of HazMat Boots, SDS, Spill Eater Catalog, Tape, Ultimate Acid Eater
Color
Red
Volume Absorbed Per Pkg.
15 gal
Volume Neutralized per Pkg.
2.50 gal 40% Hydrochloric Acid
Neutralizer Container Type
Pail
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Product Form
Liquid
Container Capacity
5 gal
Solidifier Included
No
Number of Shelves
0
Ph Tester Kit Included
No
UV Resistant
No
Number of Safety Cones Included
0
Loose Sorbent Material
Neutralizer
Number of Caution Signs
0
Static Dissipative
No
Number of Ties Included
0
Number of Dust Pans Included
0
Number of Wipes Included
0
Includes Mounting Fasteners
No
Number of Tamperproof Seal Labels Included
0
Number of Disposal Bags Included
0
Number of Pillows Included
0
Number of Pads Included
0
Container Color
Red
Number of Aprons Included
2
Number of Goggles
2
Number of Hairnets Included
0
Land Fill Disposable
No
Cleaning Solution Included
No
Number of Tarps Included
0
Granular Sorbent Container Type
Pail
Number of Sorbent Socks Included
0
Number of Scoops Included
0
Number of Face Shields Included
0
Vapor Suppressant Included
No
Number of Coveralls Included
0
Overpack Drum Included
Drum Not Included
Number of Mercury Aspirators Included
0
Number of Shoe Covers Included
2
Number of Protective Gowns Included
0
Number of Pairs of Nitrile Gloves Included
2
Product Weight
60 lb
Empty or Filled
Filled
Number of Waste Labels Included
0
Number of Leak Repair Kits
0
Epoxy Putty Included
No
Number of Brooms Included
0
Number of Wheels
0
Number of Labels Included
0
Number of Sorbent Booms Included
0
Number of Towels Included
0
Neutralizer Included
Yes
Number of Masks Included
0
Product Type
Spill Kit
Granular Sorbent Included
No
Number of Drum Liners Included
0
Number of Scrapers Included
0
PPE Included
(2) Aprons, (2) Pair of Gloves, (2) Pair of Goggles, (2) Pair of HazMat Boots
Volume Absorbed Per Kit
15 gal
Additional Components Included
Instructions, MSDS Documents, Spill Eater Catalog, Tape
Sorbents Included
Ultimate Acid Eater
Volume Absorbed Range
10 to 19 gal
Fluids Absorbed
Acids
Lockable
No
For Use With Mfr. Model Number
2001-005, 2001-025, 2002-005
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Acids, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 15 gal, Container Type Drum, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Red, Filled, Sorbents Included (1) Ultimate Acid Eater, PPE Included (2) Aprons, (2) Pair of Gloves, (2) Pairs Goggles, (2) Pairs HazMat Boots, Additional Components Included Instructions, SDS, Spill Eater Catalog, Tape, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.