Zoro Homepage

5-in-1 Professional iPad mini Stand w/Included Mic Stand Pole Clamp, Table Clamp, & Gooseneck Exten

  • Mfr # HYP50 17513

  • Zoro # G416126582


product price: $79.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYP50 17513
Zoro #
G416126582
UPC #
784887175135
Country of Origin
China

Description

Ultimate Supports HyperPad mini is the industrys first 5-in -1 stand for the iPad mini! Whether youre using your iPad mini at home, at work, while singing at the coffee shop, out gigging w/your guitar or keyboard, or laying down beats at the club, HyperPad mini has you covered.Landscape & Portrait View StandWhether youre listening to music, watching a movie, checking email, or investigating todays weather, HyperPad mini is the iPad mini stand youve been waiting for. Fully capable of securely holding your iPad mini in both landscape & portrait view and at varying angles, the HyperPad mini secures your iPad mini on all four sides. The handy kickback support leg rotates & angles so youre free to adjust it to any arrangement you need.Mic Stand Pole ClampKeeping lyrics, set lists, charts, & other important information readily available to you while on stage is a musicians dream come true. In todays digital world you can finally retire all your gigging binders, folders, napkins, & notebooks. Keeping it within arms reach, the HyperPad mini includes a mic stand pole clamp that securely attaches to poles from .8-in to 1.25-in . Weve included an adjustable gooseneck attachment for further personalized positioning!Desktop ClampSometimes, you simply want a secure way to position your iPad mini on a table. So, whether its your studio desk, DJ coffin, or the kitchen table, the included desktop clamp & gooseneck arm mounts to any flat surface from .5-in to 1.6-in in thickness providing a flexible, secure mounting option for your iPad mini.Mic StandIn addition to clamping the HyperPad mini to the pole of your mic stand, the HyperPad mini can be mounted to the top of a microphone stand 5/8-in thread w/the included gooseneck arm! So, if you want to make great use of that extra mic stand you have laying around in the garage, or simply prefer vertical access to your iPad mini, the Ultimate Support HyperPad mini delivers!Ultimate Support HyperPad mini Features: Can be used in either Landscape of Portrait View Includes a Mic Stand Pole Clamp & gooseneck extension for use on poles ranging in size from .375-in to 1.25-in Also includes a Desktop Clamp so you can secure your iPad mini to the overhang of flat surfaces ranging in size from .5-in to 2-in Can be mounted to the top of a mic stand 5/8-in threadHyperPad mini Specs: USS Part Number: 17513 Product Name: HYP-50 Pole Clamp Extension: .375-in to 1.25-in 9.5mm to 32mm Desktop Clamp Extension:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.