Air-Powered Series Lift-assist Aluminum Tripod Speaker Stand w/Integrated Speaker Adapter - Extra T

  • Mfr # TS110B

  • Zoro # G316066742


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakers
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110B
Zoro #
G316066742
UPC #
784887173568
Country of Origin
China

Details

For Use With
Speakers
Enclosure Material
Aluminum

Description

Air-Powered Series speaker stands from Ultimate Support represent everything all other speaker stands aspire to be. They're incredibly strong, extraordinarily sturdy, lightweight, 100% field serviceable, & raise & lower speaker stands on their own! Driven by innovation & years of research & development, the Air-Powered Series feature an internal shock that lifts speakers weighing 35 lbs & less w/no effort, & requires just one hand's worth of effort to raise speakers weighing more than 35 lbs! There are three models to choose from: the TS-100B, TS-110B which offers additional height, & the TS-110BL which also offers additional height plus a leveling leg that allows the speaker stand to stay level on risers, stairs, & other uneven surfaces. Raise & Lower the Speaker w/Ease! Extra Height Patented Tripod Design Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable PartsRaise & Lower the Speaker w/Ease!The Air-Powered series feature the easiest speaker stands to use thanks to the internal air-powered shock that literally raises the speaker for you. The stand's internal shock easily raises speakers weighing 35 lbs & less w/no effort from the user. And, the TS-110B requires very little effort from the end user to raise speakers weighing more than 35 lbs. When you're ready to lower the speaker, we've provided a convenient & ergonomic hand grip from which you can lower the speaker - w/just one hand. There's never been an easier, more convenient, or safer way to set up & tear down speakers.Extra HeightThe original TS-100B is plenty tall enough for most normal situations. However, when you need to get your speaker, lighting tree, light truss, or whatever, up a little higher, the TS-110B is the perfect stand for you! The TS-110B adds about 26 inches of additional height & has a maximum height of 9' 2-in !Patented Tripod DesignThe Air-Powered Series' offset tripod base design provides more support than typical ''off-the-shelf'' speaker stands. The design makes for very tight internal fittings, doing away w/unnecessary sloppy leg problems, & includes a super strong die-cast metal collar that prevents over-tightening & breakage issues associated w/all plastic designs.Over-sized Heavy Wall Aluminum TubingThe entire stand legs, mast, & telescoping tube uses oversized, heavy-walled aluminum tubing for durability, functionality, & weight savings. The TS-110B will not rust or corrode thanks to its architectural anodized finish, is very smooth to op

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.