Air-Powered Series Lift-assist Aluminum Tripod Speaker Stand w/Integrated Speaker Adapter
Mfr # TS100B 16759
Zoro # G916066739
product price: $199.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS100B 16759
Zoro #
G916066739
UPC #
784887167598
Country of Origin
China
Description
Air-Powered Series speaker stands from Ultimate Support represent everything all other speaker stands aspire to be. They're incredibly strong, extraordinarily sturdy, lightweight, 100% field serviceable, & raise & lower speaker stands on their own! Driven by innovation & years of research & development, the Air-Powered Series feature an internal shock that lifts speakers weighing 35 lbs & less w/no effort, & requires just one hand's worth of effort to raise speakers weighing more than 35 lbs! There are three models to choose from: the TS-100B, TS-110B which offers additional height, & the TS-110BL which also offers additional height plus a leveling leg that allows the speaker stand to stay level on risers, stairs, & other uneven surfaces.TS-100B Product Breakdown: Raise & Lower the Speaker w/Ease! Patented Tripod Design Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable PartsRaise & Lower the Speaker w/Ease!The TS-100 is the easiest speaker stand to use thanks to the internal air-powered shock that literally raises the speaker for you. The stand's internal shock easily raises speakers weighing 35 lbs & less w/no effort from the user. And, the TS-100 requires very little effort from the end user to raise speakers weighing more than 35 lbs. When you're ready to lower the speaker, we've provided a convenient & ergonomic hand grip from which you can lower the speaker - w/just one hand. There's never been an easier, more convenient, or safer way to set up & tear down speakers.Patented Tripod DesignThe TS-100's offset tripod base design provides more support than typical ''off-the-shelf'' speaker stands. The design makes for very tight internal fittings, doing away w/unnecessary sloppy leg problems, & includes a super strong die-cast metal collar that prevents over-tightening & breakage issues associated w/all plastic designs.Over-sized Heavy Wall Aluminum TubingThe entire stand legs, mast, & telescoping tube uses oversized, heavy-walled aluminum tubing for durability, functionality, & weight savings. The TS-100 will not rust or corrode thanks to its architectural anodized finish, is very smooth to operate, & is extraordinarily strong yet lightweight.100% Field Serviceable PartsFrom the foot caps on the bottom of the tripod legs all the way up to the speaker adapter at the top of the stand, the TS-100 is serviceable by parts as needed over its very long lifespan. In the unlikely event that something does break on the TS-100, simply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.