Air-Powered Speaker Stand Extended height, leveling leg
Mfr # TS110BL
Zoro # G416066710
product price: $229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS110BL
Zoro #
G416066710
UPC #
784887173575
Country of Origin
China
Description
Air-Powered Series speaker stands from Ultimate Support represent everything all other speaker stands aspire to be. They're incredibly strong, extraordinarily sturdy, lightweight, 100% field serviceable, & raise & lower speaker stands on their own! Driven by innovation & years of research & development, the Air-Powered Series feature an internal shock that lifts speakers weighing 35 lbs & less w/no effort, & requires just one hand's worth of effort to raise speakers weighing more than 35 lbs! There are three models to choose from: the TS-100B, TS-110B which offers additional height, & the TS-110BL which also offers additional height plus a leveling leg that allows the speaker stand to stay level on risers, stairs, & other uneven surfaces.TS-110BL Product Breakdown: Raise & Lower the Speaker w/Ease! Leveling Leg - Included! Extra Height Patented Tripod Design Over-sized Heavy Wall Aluminum Tubing 100% Field Serviceable PartsRaise & Lower the Speaker w/Ease!The Air-Powered Series features the easiest speaker stands to use thanks to the internal air-powered shock that literally raises the speaker for you. The stand's internal shock easily raises speakers weighing 35 lbs & less w/no effort from the user. And, the TS-110BL requires very little effort from the end user to raise speakers weighing more than 35 lbs. When you're ready to lower the speaker, we've provided a convenient & ergonomic hand grip from which you can lower the speaker - w/just one hand. There's never been an easier, more convenient, or safer way to set up & tear down speakers.Leveling Leg to Included!Have you ever run into a situation when you wished you could place a speaker where a set of stairs, risers, or a short ledge was in the way? The TS-110BL includes one leveling leg that telescopes down an additional 13-in beyond the length of the other two tripod legs - allowing you to place the TS-110BL on a set of stairs, risers, or hillside, etc.Extra HeightThe original TS-100B is plenty tall enough for most normal situations. However, when you need to get your speaker, lighting tree, light truss, or whatever, up a little higher, the TS-110BL is the perfect stand for you! The TS-110BL adds about 26 inches of additional height & has a maximum height of 9' 2-in !Patented Tripod DesignThe Air-Powered Series' offset tripod base design provides more support than typical ''off-the-shelf'' speaker stands. The design makes for very tight internal fittings, doing away w/unnecessary s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.